Beli battery pack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- AEG Battery PackDeskripsi:The 12V 2.0Ah pro lithium battery features improved cell chemistry and electronics for a longer lifespan, so you get more done between charges. Its tough outer shell protects it against bumps and drops on the worksite.atribut:
- Voltage (V): 12
- Capacity (Ah): 4.0
- Battery Type: Pro Lithium
- ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- 3K Battery Wet Car Battery JIS (Aki Mobil Basah)Deskripsi:Aki mobil minim perawatan (LOW MAINTENANCE) 3K BATTERY memiliki keunggulan:1. Masa pakai lama.2. Memakai separator glass mat yang tahan terhadap getaran.3. Daya tahan tinggi.Aplikasi mobil: 1. TOYOTA: Corolla Altis new, Sienta, Previa, Vios New/TDR, Yaris, Limo, Etios, Valco. 2. PROTON: Saga New, Neo CPS, Savvy 3. MITSUBISHI: Galant new, Lancer 1.8L, T-120SS MPI, Corolla GL (1984) 4. HONDA: Accord (2015) All New, Civic Turbo, CRV (All New), HRV, Odyssey, Stream 2.0L 5. WULING: Cortez, Conferro. 6. MAZDA: 323 Series, E2000 (G), Familia, Interplay, Lantis, Mazda 2 7. SUBARU: Forester, Legacy 8. FORD: Lynx, Laser new 9. HYUNDAI: Creta, Accent verna, Avega, Cakra, Excel, Exel II, Matrix, Verna Perlu diketahui bahwa kami tidak menyediakan air aki. Harap menggunakan air aki H2SO4, botol tutup merah.
- MAPEI Foam Pengisi CelahDeskripsi:Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.atribut:
- Volume (ml): 750
- Color: White
- Packaging: Spray
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Trasti Glove Nitrile Standart (Sarung Tangan)atribut:
- Material: Nitrile
- Mesin HL Baut Kiri Kepala Boratribut:
- Compatible for: HL 812
- TOHNICHI Battery PackDeskripsi:Battery Pack for CEM3, CTA2, CTB2
- Hioki Power Supply Adapteratribut:
- AS ONE Part Number: 64-3413-64
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fujiwara Sangyo Battery Packatribut:
- Voltage (V): 10.8
- Capacity (mAH): 1500 mAh
- Type: Lithium Ion Battery
- Package Size (mm): 60×120×60
- CASHCOW Barcode Scanner HandheldDeskripsi:Cashcow HC-4208DB Handheld Scanner combines fast wireless performance with smart docking convenience for seamless barcode scanning in any environment. It delivers quick, accurate reads of 1D and 2D codes, while its Bluetooth and 2.4GHz connectivity make pairing with multiple devices effortless. With durable IP54 protection and up to 12 hours of use per charge, it ensures uninterrupted operations for retail, warehouse, logistics, healthcare, hospitality, and education solutions.atribut:
- 1D Symbol: Codabar, Kode 11, Code93, MSI, Kode 128, UCC/ EAN-128, Kode 39, EAN-8, EAN-13, UPC- A, ISBN, Industri 25, Interleaved 25, Standar 25,2/5 Matriks, etc.
- OS Support: iOS, mac OS, Android, Windows, Linux, etc.
- Scan Mode: Manual Trigger, Continous & Auto Scan
- ABC (Battery) Alkaline Battery AAA (Baterai AAA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- Gestar Bit Phillips Power (Mata Obeng)atribut:
- Size (mm): 6.35x50
Daftar Harga battery pack Terbaru October 2026
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| AEG Battery Pack | Rp1.999.900 |
| ABC (Battery) Alkaline Battery 9V (Baterai Kotak) | Rp32.900 |
| 3K Battery Wet Car Battery JIS (Aki Mobil Basah) | Rp1.199.900 |
| MILWAUKEE Battery Charger (Pengisi Daya) | Rp1.199.900 |
| MAPEI Foam Pengisi Celah | Rp229.900 |
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Trasti Glove Nitrile Standart (Sarung Tangan) | Rp69.900 |
| Mesin HL Baut Kiri Kepala Bor | Rp7.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103118112-1.jpg)

%20Alkaline%20Battery%209V%20(Baterai%20Kotak)/P101003504-5.jpg)
/k3P112066723-6.jpg)
/acP107275372-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
/P101578316-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Glove%20Nitrile%20Standart%20(Sarung%20Tangan)/P103083524-1.jpg)





%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/5mP102267202-6.jpg)
/P103118325-1.jpg)
/P103118255-1.jpg)
/cmP105193454-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)